https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-DPDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgxNXxpbWFnZS9qcGVnfGFEWTRMMmc0Tmk4eE1ESXlPREkwTWpZM056YzVNQzlKVGtSWVdGaERTRTVNUzFoZlEweGZNVjlUUTE5RVVFUlNWbDh6TURCNE16QXdMbXB3Wnd8YjkwZGY2OWFmNmI3Njk2ZTcyYjQzZWU5ZWYzNDUzMGEyMjdlOThhMzc2NjE5MTQ4NTk5Yjc5OTdhMjFkZWRiYw
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-DPDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgxNXxpbWFnZS9qcGVnfGFEWTRMMmc0Tmk4eE1ESXlPREkwTWpZM056YzVNQzlKVGtSWVdGaERTRTVNUzFoZlEweGZNVjlUUTE5RVVFUlNWbDh6TURCNE16QXdMbXB3Wnd8YjkwZGY2OWFmNmI3Njk2ZTcyYjQzZWU5ZWYzNDUzMGEyMjdlOThhMzc2NjE5MTQ4NTk5Yjc5OTdhMjFkZWRiYw
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
A2060 SC C/L ELITE
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
A2060 SC C/L ELITE CHAIN CONNECTING LINK ; 2060 1-1/2" PITCH SPRING CLIP
Chain Link; 2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.095" Plate Thickness; 0.709" Plate Height; Curved; 15/64" Pin Diameter
Part #
80061429
BDI #
526667
Details
3.09
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/A2060-SC-C-L-ELITE/p/526667
Your Price
$ 3.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.039
EAN
0847648016686
Product Group - BDI
M02122
Chain Size
2060
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Double Pitch Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Elite Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
A02A2060SCCL
Manufacturer Internal Number
5001668
Weight / LBS
0.086
Long Description
Chain Link; 2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.095" Plate Thickness; 0.709" Plate Height; Curved; 15/64" Pin Diameter
Plate Height
0.709 Inch | 18.009 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Roller Width
0.495 Inch | 12.573 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Plate Thickness
0.095 Inch | 2.413 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

