REXNORD
REXNORD
BL1246 PL
REXNORD REXNORD
Description
BL1246 PLU STANDARD CHAIN ; NON-RETURNABLE
Chain Link; BL1246-2 Chain Size; Riveted 4X6 Lacing; 1-1/2" Chain Pitch; Leaf Chain Series; 2 Strand; Carbon Steel; Leaf; 0.217" Plate Thickness; 1.354" Plate Height; Curved; 1/2" Pin Diameter
Part #
10495822
BDI #
18142356
Details
80.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL1246-PL/p/18142356
Your Price
$ 80.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.471
EAN
0698210821227
Product Group - BDI
M02122
Chain Size
BL1246-2
Basic Construction
Riveted 4X6 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain Link; BL1246-2 Chain Size; Riveted 4X6 Lacing; 1-1/2" Chain Pitch; Leaf Chain Series; 2 Strand; Carbon Steel; Leaf; 0.217" Plate Thickness; 1.354" Plate Height; Curved; 1/2" Pin Diameter
Plate Height
1.354 Inch | 34.392 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.217 Inch | 5.512 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


