https://www.bdiexpress.com/medias/INDXXXCHNXXX-6X6-RVT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NDR8aW1hZ2UvanBlZ3xhRGhrTDJoak5DOHhNRFV3TnpVeU1qTTNOVGN4TUM5SlRrUllXRmhEU0U1WVdGaGZObGcyWDFKV1ZGOUNURjh6TURCNE16QXdMbXB3Wnd8MmE0NjQ1ZjAwODcyZGMyMGVmYzgzOTVmMjhjZjJkY2UwYjQ2ZDM2ODIwYzdlZTdhYmY4YTM3YWYyOTI1NWUyMg
https://www.bdiexpress.com/medias/INDXXXCHNXXX-6X6-RVT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NDR8aW1hZ2UvanBlZ3xhRGhrTDJoak5DOHhNRFV3TnpVeU1qTTNOVGN4TUM5SlRrUllXRmhEU0U1WVdGaGZObGcyWDFKV1ZGOUNURjh6TURCNE16QXdMbXB3Wnd8MmE0NjQ1ZjAwODcyZGMyMGVmYzgzOTVmMjhjZjJkY2UwYjQ2ZDM2ODIwYzdlZTdhYmY4YTM3YWYyOTI1NWUyMg
MAXCO CHAIN
MAXCO CHAIN
BL1266 RIV HI-MAX 30FT REEL
MAXCO CHAIN MAXCO CHAIN
Description
BL1266 RIV HI-MAX 30FT REEL CHAIN ; 30FT/REEL
Roller Chain; BL1266-3 Chain Size; Riveted 6X6 Lacing; 1-1/2" Chain Pitch; Leaf Chain Series; 3 Strand; Carbon Steel; Leaf; 0.22" Plate Thickness; 1.382" Plate Height; Curved; 1/2" Pin Diameter
Part #
BL1266HMR30
BDI #
453246
Details
3863.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL1266-RIV-HI-MAX-30FT-REEL/p/453246
Your Price
$ 3,863.53 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
4.39
EAN
0821002038811
Product Group - BDI
M02290
Chain Size
BL1266-3
Basic Construction
Riveted 6X6 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
30
Minimum Order Quantity
30
Plate Shape
Curved
Modification
Rollerless
Other Features
Hi-Max Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://maxcochain.com
Long Description
Roller Chain; BL1266-3 Chain Size; Riveted 6X6 Lacing; 1-1/2" Chain Pitch; Leaf Chain Series; 3 Strand; Carbon Steel; Leaf; 0.22" Plate Thickness; 1.382" Plate Height; Curved; 1/2" Pin Diameter
Pin Diameter
0.5 Inch | 12.7 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
1.382 Inch | 35.103 Millimeter
Plate Thickness
0.22 Inch | 5.588 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

