IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
BL1634 10FT ELITE
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
BL1634 10FT ELITE LEAF CHAIN ; 10FT/BOX
Roller Chain; BL1634-2 Chain Size; Riveted 3X4 Lacing; 2" Chain Pitch; Leaf Chain Series; 2 Strand; Alloy Steel; Leaf; 0.283" Plate Thickness; 1.898" Plate Height; Curved; 0.689" Pin Diameter
Part #
80062095
BDI #
20645455
Details
122.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL1634-10FT-ELITE/p/20645455
Your Price
$ 122.57 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
4.259
EAN
0847648620951
Product Group - BDI
M02290
Chain Size
BL1634-2
Basic Construction
Riveted 3X4 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
2
Material
Alloy Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Modification
Rollerless
Other Features
Elite Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
BL1634 10FT ELITE
Manufacturer Internal Number
80062095
Weight / LBS
9.388
Long Description
Roller Chain; BL1634-2 Chain Size; Riveted 3X4 Lacing; 2" Chain Pitch; Leaf Chain Series; 2 Strand; Alloy Steel; Leaf; 0.283" Plate Thickness; 1.898" Plate Height; Curved; 0.689" Pin Diameter
Chain Pitch
2 Inch | 50.8 Millimeter
Plate Height
1.898 Inch | 48.209 Millimeter
Plate Thickness
0.283 Inch | 7.188 Millimeter
Pin Diameter
0.689 Inch | 17.501 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


