Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BL1688-131 https://www.bdiexpress.com/medias/INDXXXCHNXXX-8X8-RVT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MzB8aW1hZ2UvanBlZ3xhRFl5TDJnNFpTOHhNREl5T0RVME9EYzVOalEwTmk5SlRrUllXRmhEU0U1WVdGaGZPRmc0WDFKV1ZGOUNURjh6TURCNE16QXdMbXB3Wnd8YzRhOWQ2NGFmNmZjMjZmYTljYzNiZmE1MTY5M2I5Nzg3ZWZjZWZiNjU1OGE5OTk1ZDE4MWY1N2JhNzViZmE2NQ
22450395 Roller Chains 

DRIVES DRIVES

BL1688-131

Description

BL1688-131 LEAF CHAIN ; NON RETURNABLE NO CLEVIS/NO CLEVIS PIN

Roller Chain; BL1688-4 Chain Size; Riveted 8X8 Lacing; 2" Chain Pitch; Leaf Chain Series; 4 Strand; Carbon Steel; Leaf; 9/32" Plate Thickness; 1.898" Plate Height; Curved; 0.687" Pin Diameter

Part #

101917975

BDI #
22450395

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6896.88 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,896.88 / each
$ 6,897.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
237.51
EAN
0642051857327
Product Group - BDI
M02290
Chain Size
BL1688-4
Basic Construction
Riveted 8X8 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
4
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Modification
Rollerless
Other Features
Inner Plate Each End
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
BL1688-131 IEE
Manufacturer Internal Number
85732
Weight / LBS
524.299
Long Description
Roller Chain; BL1688-4 Chain Size; Riveted 8X8 Lacing; 2" Chain Pitch; Leaf Chain Series; 4 Strand; Carbon Steel; Leaf; 9/32" Plate Thickness; 1.898" Plate Height; Curved; 0.687" Pin Diameter
Plate Thickness
0.281 Inch | 7.137 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Pin Diameter
0.687 Inch | 17.45 Millimeter
Plate Height
1.898 Inch | 48.209 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh