Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BL646 50FT/REEL https://www.bdiexpress.com/medias/INDXXXCHNXXX-4X6-RVT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNzZ8aW1hZ2UvanBlZ3xhR0U0TDJoallTOHhNREk1TXpRNE1UVXdORGM1T0M5SlRrUllXRmhEU0U1WVdGaGZORmcyWDFKV1ZGOUNURjh6TURCNE16QXdMbXB3Wnd8MWYwMTAyOWI3Njk0NzY5YWZlNjA3NmUzNTg1YmZhYzJhNzEwYTQ5ZDZlMDMxMWRmMTlmZGE5YWQ0YjU0OGIyNQ
18621384 Roller Chains 

REXNORD REXNORD

BL646 50FT/REEL

Description

BL646 50FT/REEL ROLLER CHAIN ; NON-RETURNABLE

Roller Chain; BL646-2 Chain Size; Riveted 4X6 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 2 Strand; Carbon Steel; Leaf; 0.13" Plate Thickness; 0.701" Plate Height; Curved; 5/16" Pin Diameter

Part #

10700253

BDI #
18621384

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4529.94 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,529.94 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
4.33
EAN
0782935235893
Product Group - BDI
M02290
Chain Size
BL646-2
Basic Construction
Riveted 4X6 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
50
Minimum Order Quantity
50
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; BL646-2 Chain Size; Riveted 4X6 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 2 Strand; Carbon Steel; Leaf; 0.13" Plate Thickness; 0.701" Plate Height; Curved; 5/16" Pin Diameter
Plate Thickness
0.13 Inch | 3.302 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
0.701 Inch | 17.805 Millimeter
Pin Diameter
0.313 Inch | 7.95 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh