https://www.bdiexpress.com/medias/INDUSTCHNXXX-6X6-COT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NDB8aW1hZ2UvanBlZ3xhRGt4TDJnM015OHhNRE0wT0RneE1EWXpNekkwTmk5SlRrUlZVMVJEU0U1WVdGaGZObGcyWDBOUFZGOUNURjh6TURCNE16QXdMbXB3Wnd8YmIzZjNhNTkwMWM0Yzg1NDQ2NmIwNWU3MDhkZjA1ZmQ1YWIxODYwNDQyMWRkMGY5Mjk5MjI4MmQ0OTJjYTZiZA
https://www.bdiexpress.com/medias/INDUSTCHNXXX-6X6-COT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NDB8aW1hZ2UvanBlZ3xhRGt4TDJnM015OHhNRE0wT0RneE1EWXpNekkwTmk5SlRrUlZVMVJEU0U1WVdGaGZObGcyWDBOUFZGOUNURjh6TURCNE16QXdMbXB3Wnd8YmIzZjNhNTkwMWM0Yzg1NDQ2NmIwNWU3MDhkZjA1ZmQ1YWIxODYwNDQyMWRkMGY5Mjk5MjI4MmQ0OTJjYTZiZA
TSUBAKI
TSUBAKI
BL866 50FT
TSUBAKI TSUBAKI
Description
BL866 50FT LEAF CHAIN ; 1" PITCH 6X6 LACING 50FT/BOX
Roller Chain; BL866-3 Chain Size; Cottered 6X6 Lacing; 1" Chain Pitch; Leaf Chain Series; 3 Strand; Carbon Steel; Leaf; 0.157" Plate Thickness; 0.949" Plate Height; Curved; 3/8" Pin Diameter
Part #
BL866
BDI #
22385737
Details
9933.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL866-50FT/p/22385737
Your Price
$ 9,933.32 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
2.04
EAN
0097039435132
Product Group - BDI
M02290
Chain Size
BL866-3
Basic Construction
Cottered 6X6 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
50
Minimum Order Quantity
50
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; BL866-3 Chain Size; Cottered 6X6 Lacing; 1" Chain Pitch; Leaf Chain Series; 3 Strand; Carbon Steel; Leaf; 0.157" Plate Thickness; 0.949" Plate Height; Curved; 3/8" Pin Diameter
Plate Height
0.949 Inch | 24.105 Millimeter
Plate Thickness
0.157 Inch | 3.988 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

