Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C2040-1-K2-CL https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-CNVR-K2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1NDN8aW1hZ2UvanBlZ3xhR1V4TDJneU1TOHhNREl5T0RrNU9EY3pNemcxTkM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOURUbFpTWDBzeVh6TXdNSGd6TURBdWFuQm58OTg0OTdlNDlmMjIxMzhmMzc1YjI0NjcyMGE1NmI3MWYwMTQwZWNjNWEyNzI5MzY4YjY3NWI3MTY5NTkwMjRhNA
906907 Roller Chains 

TSUBAKI TSUBAKI

C2040-1-K2-CL

Description

C2040-1-K2-CL CONNECTING LINK

Chain Link; C2040 Chain Size; Spring Clip; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter

Part #

C2040K2CL

BDI #
906907

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

10.34 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 10.34 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.017
EAN
0097039195982
Product Group - BDI
M02122
Chain Size
C2040
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
With K2 Attachment
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; C2040 Chain Size; Spring Clip; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Width
0.312 Inch | 7.925 Millimeter
Plate Height
0.472 Inch | 11.989 Millimeter
Roller Diameter
0.312 Inch | 7.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh