https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwMDB8aW1hZ2UvanBlZ3xhRE00TDJoaVlTOHhNREk1TXpRek1EUTROVEF5TWk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZRMDVXVWw4ek1EQjRNekF3TG1wd1p3fGUxNWJjYTgwZjA0Y2Y1OTg4MTNkYmM2NWYwMWMzZDIxMDJhNGEwY2NmOWNhNjI4MmIyMmUzN2NkN2Q2OTI0YWI
RENOLD
RENOLD
C2060H CP C/L
RENOLD RENOLD
Description
C2060H CP C/L CONNECTING LINK ; COTTERED PIN TYPE 20EA/PAK
Chain Link; C2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 1/8" Plate Thickness; 0.713" Plate Height; Straight; 0.235" Pin Diameter
Part #
C2060HS11I
BDI #
17281767
Details
6.6446149100000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2060H-CP-C-L/p/17281767
Your Price
$ 6.64 / each
$ 8.84 / each BDIExpress
$ 8.84 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.059
EAN
6623900288756
Product Group - BDI
M02122
Chain Size
C2060
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
Slip Fit
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Weight / LBS
0.13
Long Description
Chain Link; C2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 1/8" Plate Thickness; 0.713" Plate Height; Straight; 0.235" Pin Diameter
Plate Height
0.713 Inch | 18.11 Millimeter
Roller Width
0.495 Inch | 12.57 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Pin Diameter
0.235 Inch | 5.969 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh