https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MDV8aW1hZ2UvanBlZ3xhRFZtTDJoaU55ODVPREExTmpZek16QTFOelU0TDBsT1JGaFlXRU5JVGt4TFdGOVBURjh4WDFKV1ZGOURUbFpTWHpNd01IZ3pNREF1YW5CbnxmYjBkOTY3OGQ3YzY5MGUxNjc4Zjc4OTRlNzRiM2ZhZDQzYjhiNzk2NTgzZDA1NjcyN2FjNWVlZWExMjNhZjA1
https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MDV8aW1hZ2UvanBlZ3xhRFZtTDJoaU55ODVPREExTmpZek16QTFOelU0TDBsT1JGaFlXRU5JVGt4TFdGOVBURjh4WDFKV1ZGOURUbFpTWHpNd01IZ3pNREF1YW5CbnxmYjBkOTY3OGQ3YzY5MGUxNjc4Zjc4OTRlNzRiM2ZhZDQzYjhiNzk2NTgzZDA1NjcyN2FjNWVlZWExMjNhZjA1
TRITAN
TRITAN
C2080-1HR OSL BULK
TRITAN TRITAN
Description
C2080-1HR OSL BULK RLR CHAIN OFFSET LINK ; HEAVY 2IN PITCH
Chain Link; C2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.128" Plate Thickness; 0.94" Plate Height; Straight; 0.312" Pin Diameter
Part #
2101078586
BDI #
22356018
Details
11.33
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2080-1HR-OSL-BULK/p/22356018
Your Price
$ 11.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.123
EAN
0888569006271
Product Group - BDI
M02122
Chain Size
C2080
Basic Construction
Riveted
Component
Offset Link
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.bearingslimited.com
Manufacturer Item Number
C2080-1HR OSL TTN
Weight / LBS
0.27
Long Description
Chain Link; C2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.128" Plate Thickness; 0.94" Plate Height; Straight; 0.312" Pin Diameter
Roller Width
0.62 Inch | 15.748 Millimeter
Plate Height
0.94 Inch | 23.876 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.128 Inch | 3.251 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

