https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-DPHPCNVR-300X300.jpg?context=bWFzdGVyfHJvb3R8Nzk1MnxpbWFnZS9qcGVnfGFHRXpMMmhsWkM4eE1ERTBNakUzTVRBek56Y3lOaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmUkZCSVVFTk9WbEpmTXpBd1dETXdNQzVxY0djfDFmNzg5MDNlNDc3NjExYWVhNjJkNzczMmJiNmIxMmJlMGNkZmE3NDRjNjQxNDE2MzM2ODZjNGE3ZDU3OWQ5OWY
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-DPHPCNVR-300X300.jpg?context=bWFzdGVyfHJvb3R8Nzk1MnxpbWFnZS9qcGVnfGFHRXpMMmhsWkM4eE1ERTBNakUzTVRBek56Y3lOaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmUkZCSVVFTk9WbEpmTXpBd1dETXdNQzVxY0djfDFmNzg5MDNlNDc3NjExYWVhNjJkNzczMmJiNmIxMmJlMGNkZmE3NDRjNjQxNDE2MzM2ODZjNGE3ZDU3OWQ5OWY
DRIVES
DRIVES
C2080HP RIV PRC 10FT
DRIVES DRIVES
Description
C2080HP RIV PRC 10FT ROLLER CHAIN ; NON RETURNABLE COIL BOXED 10FT/BOX
Roller Chain; C2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.626" Roller Width; 1/8" Plate Thickness; 0.943" Plate Height; Straight; 0.312" Pin Diameter
Part #
101919186
BDI #
300876
Details
990.86
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2080HP-RIV-PRC-10FT/p/300876
Your Price
$ 990.86 / box
$ 991.00 / box BDIExpress
$ 991.00 / box BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151610
Weight / Kilogram
0.545
EAN
0642051750062
Product Group - BDI
M02290
Chain Size
C2080
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Hollow Pin Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Hollow Pin
Manufacturer URL
https://www.driveschain.com
Weight / LBS
0.804
Long Description
Roller Chain; C2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.626" Roller Width; 1/8" Plate Thickness; 0.943" Plate Height; Straight; 0.312" Pin Diameter
Roller Width
0.626 Inch | 15.9 Millimeter
Plate Height
0.943 Inch | 23.952 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

