Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C2080HPS O/L https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-DPHPCNVR-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5MHxpbWFnZS9qcGVnfGFEQmpMMmcyWWk4NU5EY3pNalUwTnpnMU1EVTBMbXB3Wnd8YmQzZWNkM2UzNDM0NjljM2FkMzRmZWQ0NTRiNTMzMGU3NTllMGNkOTY5MTk3ODZmODQyYmFmODEyYjM3YzVmYg
300803 Roller Chains 

DRIVES DRIVES

C2080HPS O/L

Description

C2080HPS O/L OFFSET LINK ; NON RETURNABLE

Chain Link; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 0.626" Roller Width; 1/8" Plate Thickness; 0.943" Plate Height; Straight; 0.312" Pin Diameter

Part #

101927724

BDI #
300803

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

106.09 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 106.09 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.175
EAN
0642051706212
Product Group - BDI
M02122
Chain Size
C2080
Basic Construction
Cottered
Component
Offset Link
Chain Series
Double Pitch Hollow Pin Conveyor
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.driveschain.com
Weight / LBS
0.175
Long Description
Chain Link; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 0.626" Roller Width; 1/8" Plate Thickness; 0.943" Plate Height; Straight; 0.312" Pin Diameter
Chain Pitch
2 Inch | 50.8 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Plate Height
0.943 Inch | 23.952 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Roller Width
0.626 Inch | 15.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh