https://www.bdiexpress.com/medias/INDXXXCHNLKX-RL-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc4OHxpbWFnZS9qcGVnfGFHTXhMMmc1TVM4eE1ESXlPREkxTURReE1UQXpPQzlKVGtSWVdGaERTRTVNUzFoZlVreGZNVjlTVmxSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8NDI5OGExMGIwNGNlYWQzYjRkMzc2YjQ4OTM3MDRmNmY1MjI4ZTk0NjM1MGMzMTJhMDAyM2U0ZjFhZjU2Y2M2Nw
https://www.bdiexpress.com/medias/INDXXXCHNLKX-RL-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc4OHxpbWFnZS9qcGVnfGFHTXhMMmc1TVM4eE1ESXlPREkxTURReE1UQXpPQzlKVGtSWVdGaERTRTVNUzFoZlVreGZNVjlTVmxSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8NDI5OGExMGIwNGNlYWQzYjRkMzc2YjQ4OTM3MDRmNmY1MjI4ZTk0NjM1MGMzMTJhMDAyM2U0ZjFhZjU2Y2M2Nw
TSUBAKI
TSUBAKI
C2102H-1-RL
TSUBAKI TSUBAKI
Description
C2102H-1-RL ROLLER LINK
Chain Link; C2102 Chain Size; Riveted; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.126" Plate Height; Straight; 3/8" Pin Diameter
Part #
C2102HRL
BDI #
903736
Details
36.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2102H-1-RL/p/903736
Your Price
$ 36.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.38
EAN
0097039181947
Product Group - BDI
M02122
Chain Size
C2102
Basic Construction
Riveted
Component
Roller Link
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Modification
Large Roller
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
C2102HRL
Weight / LBS
0.84
Long Description
Chain Link; C2102 Chain Size; Riveted; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.126" Plate Height; Straight; 3/8" Pin Diameter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Roller Diameter
1.562 Inch | 39.675 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Plate Height
1.126 Inch | 28.6 Millimeter
Plate Thickness
0.187 Inch | 4.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

