https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-COT-DPCNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk2N3xpbWFnZS9qcGVnfGFEUXlMMmd3TUM4eE1EQXlPRFUwTURZeU5Ea3lOaTlKVGtSWVdGaERTRTVZV0ZoZk1WOURUMVJmUkZCRFRsWlNYek13TUhnek1EQXVhbkJufGRlOWRhNmQxMjJlN2RhODllMjk5NzMxMzVjZjYxY2VhZjRkMTNhMDU3NDFmNGQ5MDkwODAwYWYxNWI5YjQ3ZWY
RENOLD
RENOLD
C2120H COT 10FT
RENOLD RENOLD
Description
C2120H COT 10FT ROLLER CHAIN ; COTTER TYPE 10FT/BOX 40LK
Roller Chain; C2120 Chain Size; Cottered; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 7/32" Plate Thickness; 1.425" Plate Height; Straight; 0.437" Pin Diameter
Part #
C2120HCX10FT
BDI #
24956507
Details
1087.2614608000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2120H-COT-10FT/p/24956507
Your Price
$ 1,087.26 / box
$ 1,446.30 / box BDIExpress
$ 1,446.30 / box BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
1.615
EAN
6623901506378
Product Group - BDI
M02290
Chain Size
C2120
Basic Construction
Cottered
Component
Chain
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.renold.com
Weight / LBS
3.3
Long Description
Roller Chain; C2120 Chain Size; Cottered; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 7/32" Plate Thickness; 1.425" Plate Height; Straight; 0.437" Pin Diameter
Roller Width
0.993 Inch | 25.22 Millimeter
Chain Pitch
3 Inch | 76.2 Millimeter
Plate Height
1.425 Inch | 36.195 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Plate Thickness
0.219 Inch | 5.563 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh