Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CA550 C/L https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc0OXxpbWFnZS9qcGVnfGFEVTNMMmhsT0M4eE1EYzNNREEzT0RVMk5ETTRNaTlKVGtSWVdGaERTRTVNUzFoZlEweGZNVjlEVDFSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8ZGNkMjE3YTA2YTQwNDUzZTM2ZmY2ZmMzMTAxMWViZWIxZTRhZjU3OGQxNTkxN2Q4Njc1MWU1OWM5OTJhMjg2YQ
300710 Roller Chains 

DRIVES DRIVES

CA550 C/L

Description

CA550 C/L CONNECTING LINK

Chain Link; CA550 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 21/32" Roller Diameter; 51/64" Roller Width; 0.105" Plate Thickness; 3/4" Plate Height; Straight; 9/32" Pin Diameter

Part #

101924786

BDI #
300710

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9.39 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 9.39 / each BDIExpress
QTY

Inventory

Total: 33

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.073
EAN
0642051005490
Product Group - BDI
M02122
Chain Size
CA550
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
Agricultural Chain
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.driveschain.com
Weight / LBS
0.072
Long Description
Chain Link; CA550 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 21/32" Roller Diameter; 51/64" Roller Width; 0.105" Plate Thickness; 3/4" Plate Height; Straight; 9/32" Pin Diameter
Chain Pitch
1.63 Inch | 41.402 Millimeter
Roller Width
0.797 Inch | 20.244 Millimeter
Pin Diameter
0.281 Inch | 7.137 Millimeter
Roller Diameter
0.656 Inch | 16.662 Millimeter
Plate Thickness
0.105 Inch | 2.667 Millimeter
Plate Height
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh