

TRITAN
TRITAN
CA550 X 10FT
TRITAN TRITAN
Description
CA550 X 10FT ROLLER CHAIN ; 1.63IN PITCH 10FT/BOX
Roller Chain; CA550 Chain Size; Riveted; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.664" Roller Diameter; 0.78" Roller Width; 0.11" Plate Thickness; 0.76" Plate Height; Straight; 0.283" Pin Diameter
Part #
2101078613
BDI #
22356040

Details
191.89
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/CA550-X-10FT/p/22356040
Your Price
$ 191.89 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.593
EAN
0888569004277
Product Group - BDI
M02290
Chain Size
CA550
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Other Features
Agricultural Chain
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.bearingslimited.com
Manufacturer Item Number
CA550 X 10FT TTN
Weight / LBS
1.31
Long Description
Roller Chain; CA550 Chain Size; Riveted; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.664" Roller Diameter; 0.78" Roller Width; 0.11" Plate Thickness; 0.76" Plate Height; Straight; 0.283" Pin Diameter
Pin Diameter
0.283 Inch | 7.188 Millimeter
Chain Pitch
1.63 Inch | 41.402 Millimeter
Roller Width
0.78 Inch | 19.812 Millimeter
Plate Thickness
0.11 Inch | 2.794 Millimeter
Plate Height
0.76 Inch | 19.304 Millimeter
Roller Diameter
0.664 Inch | 16.866 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh