https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODB8aW1hZ2UvanBlZ3xhRGcyTDJneU1TOHhNRFV3TnpNMk5qYzVNekkwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiZGQ3YTE5YWZiZjI2ODhkOGI2MzYxNGI1NzBhZTJmNWU4NTJkZDUzNGJiMjZjN2QyMjczN2Y2YmRhNjQwMzJk
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODB8aW1hZ2UvanBlZ3xhRGcyTDJneU1TOHhNRFV3TnpNMk5qYzVNekkwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiZGQ3YTE5YWZiZjI2ODhkOGI2MzYxNGI1NzBhZTJmNWU4NTJkZDUzNGJiMjZjN2QyMjczN2Y2YmRhNjQwMzJk
PT INTERNATIONAL
PT INTERNATIONAL
E03B-1C/L
PT INTERNATIONAL PT INTERNATIONAL
Description
E03B-1C/L CHAIN CONNECTING LINK ; ISO
Chain Link; 03B Chain Size; Cottered; 5MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 3.2MM Roller Diameter; 2.5MM Roller Width; 4.1MM Plate Height; Curved; 1.49MM Pin Diameter
Part #
2101010690
BDI #
18123868
Details
7.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/E03B-1C-L/p/18123868
Your Price
$ 7.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.454
EAN
0800675059637
Product Group - BDI
M02122
Chain Size
03B
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
E03B-1C/L
Weight / LBS
1
Long Description
Chain Link; 03B Chain Size; Cottered; 5MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 3.2MM Roller Diameter; 2.5MM Roller Width; 4.1MM Plate Height; Curved; 1.49MM Pin Diameter
Pin Diameter
0.059 Inch | 1.49 Millimeter
Chain Pitch
0.197 Inch | 5 Millimeter
Plate Height
0.161 Inch | 4.1 Millimeter
Roller Diameter
0.126 Inch | 3.2 Millimeter
Roller Width
0.098 Inch | 2.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

