https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
PT INTERNATIONAL
PT INTERNATIONAL
E03B-1RIVX10
PT INTERNATIONAL PT INTERNATIONAL
Description
E03B-1RIVX10 ROLLER CHAIN
Roller Chain; 03B Chain Size; Riveted; 5MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 3.2MM Roller Diameter; 2.5MM Roller Width; 4.1MM Plate Height; Curved; 1.49MM Pin Diameter
Part #
2101030346
BDI #
19419193
Details
382.13
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/E03B-1RIVX10/p/19419193
Your Price
$ 382.13 / box
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.245
EAN
0080067520784
Product Group - BDI
M02290
Chain Size
03B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
E03B-1RIVX10
Weight / LBS
0.054
Long Description
Roller Chain; 03B Chain Size; Riveted; 5MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 3.2MM Roller Diameter; 2.5MM Roller Width; 4.1MM Plate Height; Curved; 1.49MM Pin Diameter
Plate Height
0.161 Inch | 4.1 Millimeter
Roller Diameter
0.126 Inch | 3.2 Millimeter
Pin Diameter
0.059 Inch | 1.49 Millimeter
Roller Width
0.098 Inch | 2.5 Millimeter
Chain Pitch
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

