https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNnxpbWFnZS9qcGVnfGFERTBMMmcxTkM4eE1EYzJPRE01TWpnNE1ERTFPQzlKVGtSWVdGaERTRTVZV0ZoZk1sOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MDEyYjI3MDQ3MzJmMzExMjYyYTJkZmIxZGIzMDRlY2NmZDYxNTU1MjYzYzVlMDYyMDBjMjkxYjc2YTk4YWQ4ZQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNnxpbWFnZS9qcGVnfGFERTBMMmcxTkM4eE1EYzJPRE01TWpnNE1ERTFPQzlKVGtSWVdGaERTRTVZV0ZoZk1sOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MDEyYjI3MDQ3MzJmMzExMjYyYTJkZmIxZGIzMDRlY2NmZDYxNTU1MjYzYzVlMDYyMDBjMjkxYjc2YTk4YWQ4ZQ
PT INTERNATIONAL
PT INTERNATIONAL
E04B-2RIV
PT INTERNATIONAL PT INTERNATIONAL
Description
E04B-2RIV ROLLER CHAIN ; ISO 5MTR
Roller Chain; 04B-2 Chain Size; Riveted; 6MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 4MM Roller Diameter; 2.8MM Roller Width; 5MM Plate Height; Curved; 1.85MM Pin Diameter
Part #
2101030349
BDI #
19419196
Details
79.31
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/E04B-2RIV/p/19419196
Your Price
$ 79.31 / meter
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.148
EAN
0800675059767
Product Group - BDI
M02290
Chain Size
04B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
M
Order in Multiples of
5
Minimum Order Quantity
5
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ptintl.com
Long Description
Roller Chain; 04B-2 Chain Size; Riveted; 6MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 4MM Roller Diameter; 2.8MM Roller Width; 5MM Plate Height; Curved; 1.85MM Pin Diameter
Roller Width
0.11 Inch | 2.8 Millimeter
Plate Height
0.197 Inch | 5 Millimeter
Pin Diameter
0.073 Inch | 1.85 Millimeter
Chain Pitch
0.236 Inch | 6 Millimeter
Roller Diameter
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

