https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNnxpbWFnZS9qcGVnfGFERTBMMmcxTkM4eE1EYzJPRE01TWpnNE1ERTFPQzlKVGtSWVdGaERTRTVZV0ZoZk1sOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MDEyYjI3MDQ3MzJmMzExMjYyYTJkZmIxZGIzMDRlY2NmZDYxNTU1MjYzYzVlMDYyMDBjMjkxYjc2YTk4YWQ4ZQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNnxpbWFnZS9qcGVnfGFERTBMMmcxTkM4eE1EYzJPRE01TWpnNE1ERTFPQzlKVGtSWVdGaERTRTVZV0ZoZk1sOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MDEyYjI3MDQ3MzJmMzExMjYyYTJkZmIxZGIzMDRlY2NmZDYxNTU1MjYzYzVlMDYyMDBjMjkxYjc2YTk4YWQ4ZQ
PT INTERNATIONAL
PT INTERNATIONAL
E05B-2RIV
PT INTERNATIONAL PT INTERNATIONAL
Description
E05B-2RIV ROLLER CHAIN
Roller Chain; 05B-2 Chain Size; Riveted; 8MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 5MM Roller Diameter; 3MM Roller Width; 7.112MM Plate Height; Curved; 2.3MM Pin Diameter
Part #
2101030354
BDI #
19419202
Details
97.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/E05B-2RIV/p/19419202
Your Price
$ 97.85 / meter
$ 98.00 / meter BDIExpress
$ 98.00 / meter BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.797
EAN
0800675214821
Product Group - BDI
M02290
Chain Size
05B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
M
Order in Multiples of
5
Minimum Order Quantity
5
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ptintl.com
Long Description
Roller Chain; 05B-2 Chain Size; Riveted; 8MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 5MM Roller Diameter; 3MM Roller Width; 7.112MM Plate Height; Curved; 2.3MM Pin Diameter
Pin Diameter
0.091 Inch | 2.3 Millimeter
Chain Pitch
0.315 Inch | 8 Millimeter
Roller Diameter
0.197 Inch | 5 Millimeter
Roller Width
0.118 Inch | 3 Millimeter
Plate Height
0.28 Inch | 7.112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

