https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-4-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMyMHxpbWFnZS9qcGVnfGFEZ3pMMmhrWmk4eE1EYzJOamszTWpRMU1qZzVOQzlKVGtSWVdGaERTRTVNUzFoZlEweGZORjlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDcxZDBjZWJhMDBjMjQ1MzZhYTBlOGE4Yjk0MGFhYzRkOWVjM2RiMzQ0NmI3YTAyZDk3NGZhZjc1NzQyMjhmZDU
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-4-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMyMHxpbWFnZS9qcGVnfGFEZ3pMMmhrWmk4eE1EYzJOamszTWpRMU1qZzVOQzlKVGtSWVdGaERTRTVNUzFoZlEweGZORjlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDcxZDBjZWJhMDBjMjQ1MzZhYTBlOGE4Yjk0MGFhYzRkOWVjM2RiMzQ0NmI3YTAyZDk3NGZhZjc1NzQyMjhmZDU
PT INTERNATIONAL
PT INTERNATIONAL
E12B-4C/L
PT INTERNATIONAL PT INTERNATIONAL
Description
E12B-4C/L CHAIN CONNECTING LINK ; E-SERIES ISO
Chain Link; 12B-4 Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
2101010950
BDI #
18124054
Details
16.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/E12B-4C-L/p/18124054
Your Price
$ 16.48 / each
$ 17.00 / each BDIExpress
$ 17.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.091
EAN
0800675257446
Product Group - BDI
M02122
Chain Size
12B-4
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
4
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
E12B-4C/L
Weight / LBS
1
Long Description
Chain Link; 12B-4 Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Plate Height
0.63 Inch | 16 Millimeter
Pin Diameter
0.225 Inch | 5.72 Millimeter
Roller Width
0.46 Inch | 11.68 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Roller Diameter
0.475 Inch | 12.07 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

