https://www.bdiexpress.com/medias/INDXXXCHNXXX-4-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk2NDB8aW1hZ2UvanBlZ3xhREJsTDJnek9TOHhNRFF4T0RZME1EVXhPVEU1T0M5SlRrUllXRmhEU0U1WVdGaGZORjlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufGEwZGM1OGQzNGIxOTJmMjMwZTc3NzQ1ZjA1MTgyNDIzMGRlMWU1MDA0OTg2ZWZmZmE0ZWFlNjc0NWFkYjFiOGI
https://www.bdiexpress.com/medias/INDXXXCHNXXX-4-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk2NDB8aW1hZ2UvanBlZ3xhREJsTDJnek9TOHhNRFF4T0RZME1EVXhPVEU1T0M5SlRrUllXRmhEU0U1WVdGaGZORjlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufGEwZGM1OGQzNGIxOTJmMjMwZTc3NzQ1ZjA1MTgyNDIzMGRlMWU1MDA0OTg2ZWZmZmE0ZWFlNjc0NWFkYjFiOGI
PT INTERNATIONAL
PT INTERNATIONAL
E12B-4RIVX10
PT INTERNATIONAL PT INTERNATIONAL
Description
E12B-4RIVX10 ROLLER CHAIN
Roller Chain; 12B-4 Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
2101030466
BDI #
19419304
Details
882.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/E12B-4RIVX10/p/19419304
Your Price
$ 882.71 / box
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.454
EAN
0080067527580
Product Group - BDI
M02290
Chain Size
12B-4
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
4
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
E12B-4RIVX10
Weight / LBS
0.1
Long Description
Roller Chain; 12B-4 Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Pin Diameter
0.225 Inch | 5.72 Millimeter
Roller Diameter
0.475 Inch | 12.07 Millimeter
Plate Height
0.63 Inch | 16 Millimeter
Roller Width
0.46 Inch | 11.68 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

