

PT INTERNATIONAL
PT INTERNATIONAL
E16B-1C/LCOT
PT INTERNATIONAL PT INTERNATIONAL
Description
E16B-1C/LCOT ROLLER CHAIN CONNECT LINK ; E-SERIES COTTERED
Chain Link; 16B Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 21MM Plate Height; Curved; 8.28MM Pin Diameter
Part #
2101010976
BDI #
18124076

Details
6.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/E16B-1C-LCOT/p/18124076
Your Price
$ 6.18 / each
$ 6.58 / each BDIExpress
$ 6.58 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.454
EAN
0800675194918
Product Group - BDI
M02122
Chain Size
16B
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
E16B-1C/LCOT
Weight / LBS
1
Long Description
Chain Link; 16B Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 21MM Plate Height; Curved; 8.28MM Pin Diameter
Roller Width
0.67 Inch | 17.018 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Height
0.827 Inch | 21 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.326 Inch | 8.28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh