

PT INTERNATIONAL
PT INTERNATIONAL
E20B-3O/L
PT INTERNATIONAL PT INTERNATIONAL
Description
E20B-3O/L CHAIN OFFSET LINK ; E-SERIES ISO
Chain Link; 20B-3 Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 26.4MM Plate Height; Curved; 10.19MM Pin Diameter
Part #
2101011055
BDI #
18124136

Details
53.99
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/E20B-3O-L/p/18124136
Your Price
$ 53.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.454
EAN
0800675062972
Product Group - BDI
M02122
Chain Size
20B-3
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
E20B-3O/L
Weight / LBS
1
Long Description
Chain Link; 20B-3 Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 26.4MM Plate Height; Curved; 10.19MM Pin Diameter
Plate Height
1.039 Inch | 26.4 Millimeter
Roller Width
0.77 Inch | 19.56 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.401 Inch | 10.19 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh