PT INTERNATIONAL
PT INTERNATIONAL
E210B-1SSC/L
PT INTERNATIONAL PT INTERNATIONAL
Description
E210B-1SSC/L CHAIN CONNECTING LINK ; E-SERIES ISO SS
Chain Link; 210B Chain Size; Cottered; 31.75MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; 304 Stainless Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 14.73MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
2101011062
BDI #
18124138
Details
25.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/E210B-1SSC-L/p/18124138
Your Price
$ 25.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.454
EAN
0080067525616
Product Group - BDI
M02122
Chain Size
210B
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Double Pitch Drive
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
E210B-1SSC/L
Weight / LBS
1
Long Description
Chain Link; 210B Chain Size; Cottered; 31.75MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; 304 Stainless Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 14.73MM Plate Height; Curved; 5.08MM Pin Diameter
Plate Height
0.58 Inch | 14.73 Millimeter
Roller Width
0.38 Inch | 9.65 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


