Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E212B-1I/L https://www.bdiexpress.com/medias/INDXXXCHNLKX-RL-1-RVT-DPDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYxOXxpbWFnZS9qcGVnfGFHRmlMMmc0WkM4eE1ESXlPREkxTURVM05EZzNPQzlKVGtSWVdGaERTRTVNUzFoZlVreGZNVjlTVmxSZlJGQkVVbFpmTXpBd2VETXdNQzVxY0djfDU1ZWUxODZkOTZmYTYzMWYzMjJjZjRmZmNhNWUwNDY0MzVhMWY2ZjI1NWE3NjBkN2IwNzhlZDRkMGE1M2NhZjQ
18124141 Roller Chains 

PT INTERNATIONAL PT INTERNATIONAL

E212B-1I/L

Description

E212B-1I/L CHAIN INNER LINK ; E-SERIES DOUBLE PITCH ISO

Chain Link; 212B Chain Size; Riveted; 38.1MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 16.13MM Plate Height; Curved; 5.72MM Pin Diameter

Part #

2101011065

BDI #
18124141

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

11.33 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 11.33 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.454
EAN
0800675172558
Product Group - BDI
M02122
Chain Size
212B
Basic Construction
Riveted
Component
Roller Link
Chain Series
Double Pitch Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
E212B-1I/L
Weight / LBS
1
Long Description
Chain Link; 212B Chain Size; Riveted; 38.1MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 16.13MM Plate Height; Curved; 5.72MM Pin Diameter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
0.635 Inch | 16.13 Millimeter
Roller Diameter
0.475 Inch | 12.07 Millimeter
Roller Width
0.46 Inch | 11.68 Millimeter
Pin Diameter
0.225 Inch | 5.72 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh