Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E216B-1SSRIV https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-DPDRV-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3ODJ8aW1hZ2UvanBlZ3xhRFF4TDJnMllTODVOamMyTURZME1USTVNRFUwTG1wd1p3fGNkODJjNDk5MDBmZjc3MGFlYzBkODQ2NjA3NzgxOTBmNjM2M2EwYmIxMjc3MjQ5MWM4MDJjNTdmNmI1Y2M2ZWI
19419350 Roller Chains 

PT INTERNATIONAL PT INTERNATIONAL

E216B-1SSRIV

Description

E216B-1SSRIV ROLLER CHAIN ; DOUBLE PITCH SS 5 MTR

Roller Chain; 216B Chain Size; Riveted; 50.8MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; 304 Stainless Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 21.08MM Plate Height; Curved; 8.28MM Pin Diameter

Part #

2101030520

BDI #
19419350

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1011.46 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,011.46 / meter BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
8.732
EAN
0800675256241
Product Group - BDI
M02290
Chain Size
216B
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Drive
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
M
Order in Multiples of
5
Minimum Order Quantity
5
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ptintl.com
Long Description
Roller Chain; 216B Chain Size; Riveted; 50.8MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; 304 Stainless Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 21.08MM Plate Height; Curved; 8.28MM Pin Diameter
Pin Diameter
0.326 Inch | 8.28 Millimeter
Plate Height
0.83 Inch | 21.08 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Width
0.67 Inch | 17.018 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh