https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-STD-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNDd8aW1hZ2UvanBlZ3xhRE0zTDJneU15OHhNREl5T0RJME16UTVOams1TUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOVRWRVJmVGxCZk16QXdlRE13TUM1cWNHY3wyNmRhYjhkZjA4NTNhNTQ4MzMzNjlmY2Q2MjhmZTBlMjRlZmE0NDQ1MWQ3NDYxODU3NjJlODkzMzI1ZTVjZjkz
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-STD-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNDd8aW1hZ2UvanBlZ3xhRE0zTDJneU15OHhNREl5T0RJME16UTVOams1TUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOVRWRVJmVGxCZk16QXdlRE13TUM1cWNHY3wyNmRhYjhkZjA4NTNhNTQ4MzMzNjlmY2Q2MjhmZTBlMjRlZmE0NDQ1MWQ3NDYxODU3NjJlODkzMzI1ZTVjZjkz
PT INTERNATIONAL
PT INTERNATIONAL
E35-1NPC/L
PT INTERNATIONAL PT INTERNATIONAL
Description
E35-1NPC/L CHAIN CONNECTING LINK ; E-SERIES ISO NICKEL
Chain Link; 35 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 0.2" Roller Diameter; 0.187" Roller Width; 11/32" Plate Height; Curved; 9/64" Pin Diameter
Part #
2101011115
BDI #
18124180
Details
2.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/E35-1NPC-L/p/18124180
Your Price
$ 2.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.454
EAN
0800675214838
Product Group - BDI
M02122
Chain Size
35
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Nickel Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
E35-1NPC/L
Weight / LBS
1
Long Description
Chain Link; 35 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 0.2" Roller Diameter; 0.187" Roller Width; 11/32" Plate Height; Curved; 9/64" Pin Diameter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Roller Width
0.187 Inch | 4.75 Millimeter
Roller Diameter
0.2 Inch | 5.08 Millimeter
Plate Height
0.344 Inch | 8.738 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

