

PT INTERNATIONAL
PT INTERNATIONAL
E48B-1C/L
PT INTERNATIONAL PT INTERNATIONAL
Description
E48B-1C/L CHAIN CONNECTING LINK ; E-SERIES ISO
Chain Link; 48B Chain Size; Cottered; 76.2MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 48.26MM Roller Diameter; 45.72MM Roller Width; 63.8MM Plate Height; Curved; 29.24MM Pin Diameter
Part #
2101011165
BDI #
18124213

Details
195.1
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/E48B-1C-L/p/18124213
Your Price
$ 195.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.454
EAN
0800675064082
Product Group - BDI
M02122
Chain Size
48B
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
E48B-1C/L
Weight / LBS
1
Long Description
Chain Link; 48B Chain Size; Cottered; 76.2MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 48.26MM Roller Diameter; 45.72MM Roller Width; 63.8MM Plate Height; Curved; 29.24MM Pin Diameter
Roller Diameter
1.9 Inch | 48.26 Millimeter
Roller Width
1.8 Inch | 45.72 Millimeter
Chain Pitch
3 Inch | 76.2 Millimeter
Plate Height
2.512 Inch | 63.8 Millimeter
Pin Diameter
1.151 Inch | 29.24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh