Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E48B-1O/L https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzV8aW1hZ2UvanBlZ3xhR0l5TDJnek15OHhNRFV3TnpNMk56RTROalEyTWk5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw0OWJlZjg1NjI4NWJjOTFkMWZiYmVjODBkYTIyNDljZjBmNmUwNjQ4YTdjMjNkNDQ2N2U1MDgwZGIxMTM1YjNk
18124216 Roller Chains 

PT INTERNATIONAL PT INTERNATIONAL

E48B-1O/L

Description

E48B-1O/L CHAIN OFFSET LINK ; E-SERIES ISO

Chain Link; 48B Chain Size; Cottered; 76.2MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 48.26MM Roller Diameter; 45.72MM Roller Width; 63.8MM Plate Height; Curved; 29.24MM Pin Diameter

Part #

2101011168

BDI #
18124216

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

388.31 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 388.31 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.454
EAN
0800675064105
Product Group - BDI
M02122
Chain Size
48B
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
E48B-1O/L
Weight / LBS
1
Long Description
Chain Link; 48B Chain Size; Cottered; 76.2MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 48.26MM Roller Diameter; 45.72MM Roller Width; 63.8MM Plate Height; Curved; 29.24MM Pin Diameter
Roller Width
1.8 Inch | 45.72 Millimeter
Plate Height
2.512 Inch | 63.8 Millimeter
Chain Pitch
3 Inch | 76.2 Millimeter
Pin Diameter
1.151 Inch | 29.24 Millimeter
Roller Diameter
1.9 Inch | 48.26 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh