Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LB45HPRRCLSFPK https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-RR-HPCNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNDV8aW1hZ2UvanBlZ3xhRFUzTDJoaE15ODVORGN6TkRJMU5qTTNOREEyTG1wd1p3fDc4OWNiOTUzNGYxOGQwMTE0YWFkNzQyOTBiMGI1MGRkNzFjM2ZjNDI2MGExYmI0MjBhNTgwMmE4Y2ZlNzdmNzQ
571416 Roller Chains 

LINKBELT LINKBELT

LB45HPRRCLSFPK

Description

LB45HPRRCLSFPK

Connecting Link; 45; Spring Clip; 1/2" Chain Pitch; Hollow Pin Conveyor; 1 Strand; Steel; 0.31" Roller Diameter; 0.31" Roller Width; Steel Roller Material; 0.06" Plate Thickness; 0.47" Plate Height; 0.22" Pin Diameter; Curved

Part #

LB45HPRRCLSFPK

BDI #
571416

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.007
EAN
0793699139884
Product Group - BDI
M02122
Chain Size
45
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Hollow Pin Conveyor
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Steel
Plate Shape
Curved
Other Features
Slip Fit | Retaining Ring Clip
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Long Description
Connecting Link; 45; Spring Clip; 1/2" Chain Pitch; Hollow Pin Conveyor; 1 Strand; Steel; 0.31" Roller Diameter; 0.31" Roller Width; Steel Roller Material; 0.06" Plate Thickness; 0.47" Plate Height; 0.22" Pin Diameter; Curved
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Diameter
0.31 Inch | 7.874 Millimeter
Roller Width
0.31 Inch | 7.874 Millimeter
Plate Height
0.47 Inch | 11.938 Millimeter
Pin Diameter
0.22 Inch | 5.588 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh