https://www.bdiexpress.com/medias/INDSKFOFLKXX-PHC-41-2NP-O-L-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkyNHxpbWFnZS9qcGVnfGFETXpMMmhtTUM4eE1UQXpPRGMxTnpjeE5UazVPQzlKVGtSVFMwWlBSa3hMV0ZoZlVFaERYelF4WHpKT1VGOVBYMHhmTXpBd2VETXdNQzVxY0djfDg4MTYzZmUxZTkxNWFmZmJhMjI4NjliYzhjYzhjNWM5MWYzMTc0NzIwZTEzM2ExN2UxZDc1MzBhYTJlODI5YjQ
https://www.bdiexpress.com/medias/INDSKFOFLKXX-PHC-41-2NP-O-L-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkyNHxpbWFnZS9qcGVnfGFETXpMMmhtTUM4eE1UQXpPRGMxTnpjeE5UazVPQzlKVGtSVFMwWlBSa3hMV0ZoZlVFaERYelF4WHpKT1VGOVBYMHhmTXpBd2VETXdNQzVxY0djfDg4MTYzZmUxZTkxNWFmZmJhMjI4NjliYzhjYzhjNWM5MWYzMTc0NzIwZTEzM2ExN2UxZDc1MzBhYTJlODI5YjQ
SKF
SKF
PHC 41-2NP-O/L
SKF SKF
Description
PHC 41-2NP-O/L CHAIN OFFSET LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Chain Link; 41-2 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Nickel Plated Steel; ANSI; 0.306" Roller Diameter; 0.246" Roller Width; 0.051" Plate Thickness; 0.39" Plate Height; Curved; 9/64" Pin Diameter
Part #
PHC 41-2NP-O/L
BDI #
1281261
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-41-2NP-O-L/p/1281261
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
1.181
EAN
7316573323679
Product Group - BDI
M02122
Chain Size
41-2
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
2
Material
Nickel Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 41-2 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Nickel Plated Steel; ANSI; 0.306" Roller Diameter; 0.246" Roller Width; 0.051" Plate Thickness; 0.39" Plate Height; Curved; 9/64" Pin Diameter
Plate Height
0.39 Inch | 9.906 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.051 Inch | 1.295 Millimeter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Roller Width
0.246 Inch | 6.25 Millimeter
Roller Diameter
0.306 Inch | 7.772 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


