

LINKBELT
LINKBELT
R2642C10BX
LINKBELT LINKBELT
Description
R2642C10BX ROLLER CHAIN ; 10/BOX
Roller Chain; 264-2 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.38" Plate Thickness; 2.38" Plate Height; Curved; 7/8" Pin Diameter
Part #
10483595
BDI #
571679

Details
8230.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/R2642C10BX/p/571679
Your Price
$ 8,230.32 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
10.721
EAN
0662327129422
Product Group - BDI
M02290
Chain Size
264-2
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; 264-2 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.38" Plate Thickness; 2.38" Plate Height; Curved; 7/8" Pin Diameter
Roller Width
1.5 Inch | 38.1 Millimeter
Plate Height
2.38 Inch | 60.452 Millimeter
Plate Thickness
0.38 Inch | 9.652 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Roller Diameter
1.562 Inch | 39.675 Millimeter
Pin Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh