Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

R40SSR10BX https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NzB8aW1hZ2UvanBlZ3xhR1V4TDJoaVlTOHhNRFF4T0RZMU5EZzNNVFU0TWk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlUxUkVYMU5UWHpNd01IZ3pNREF1YW5Cbnw4NTg0OGRiMGY2Njc3NzM5YWY0YmRlMzdjM2IyNGNiMjgwMjE5ZDQ5ODMxNGE1Y2FhMTVmZjEwNzhkMzA4MDli
571713 Roller Chains 

LINKBELT LINKBELT

R40SSR10BX

Description

R40SSR10BX CHAIN ; 10/BOX

Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/16" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.41" Plate Height; Curved; 5/32" Pin Diameter

Part #

10499496

BDI #
571713

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

629.12 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 629.12 / box BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.178
EAN
0662327483906
Product Group - BDI
M02290
Chain Size
40
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/16" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.41" Plate Height; Curved; 5/32" Pin Diameter
Roller Width
0.31 Inch | 7.874 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Plate Height
0.41 Inch | 10.414 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Diameter
0.313 Inch | 7.95 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh