Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RC14SS-50 https://www.bdiexpress.com/medias/INDXXXRLCHNX-1-SC-STD-SS-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ4MXxpbWFnZS9qcGVnfGFETXdMMmd6WWk4eE1EY3hNVEkyT1RZM01EazBNaTlKVGtSWVdGaFNURU5JVGxoZk1WOVRRMTlUVkVSZlUxTmZNVjh6TURCNE16QXdMbXB3Wnd8Mjk3MTViMjI5M2I3YmQ2ZmQ0OTJjMjRmNTM5YTlmYjg3M2M0ZDNmNzViYThjZDcxOWU2N2RhMGM3NjExOGI3MQ
21463926 Roller Chains 

W. M. BERG W. M. BERG

RC14SS-50

Description

RC14SS-50 LINK CHAIN

Roller Chain; 14 Chain Size; Spring Clip; 0.148" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.09" Roller Diameter; 0.72" Roller Width; 0.015" Plate Thickness; 0.138" Plate Height; Curved; 0.062" Pin Diameter

Part #

10576920

BDI #
21463926

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

316.21 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 316.21 / each
$ 317.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.01
EAN
0698210511913
Product Group - BDI
M02290
Chain Size
14
Basic Construction
Spring Clip
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
ROW-L-ER Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10576920
Weight / LBS
0.02
Long Description
Roller Chain; 14 Chain Size; Spring Clip; 0.148" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.09" Roller Diameter; 0.72" Roller Width; 0.015" Plate Thickness; 0.138" Plate Height; Curved; 0.062" Pin Diameter
Chain Pitch
0.148 Inch | 3.759 Millimeter
Roller Diameter
0.09 Inch | 2.286 Millimeter
Plate Thickness
0.015 Inch | 0.381 Millimeter
Plate Height
0.138 Inch | 3.505 Millimeter
Pin Diameter
0.062 Inch | 1.575 Millimeter
Roller Width
0.72 Inch | 18.288 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh