Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RS08B-2 LOT RIV 10FT https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-LT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NTh8aW1hZ2UvanBlZ3xhRGt5TDJobE5TODVOamMyTURNM09UZ3dNVGt3TG1wd1p3fGZjYmMyM2UzZGY2ZGUwNWY3Nzg0ZjJjN2MxODJjZDdkZTdlNjZlMDQwOGVjMDBjZDk0NTllNjgwMjBlMDIxYTA
22380542 Roller Chains 

TSUBAKI TSUBAKI

RS08B-2 LOT RIV 10FT

Description

RS08B-2 LOT RIV 10FT ROLLER CHAIN ; 10FT/BOX

Roller Chain; 08B-2 Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.6MM Plate Thickness; 11.811MM Plate Height; Curved; 4.445MM Pin Diameter

Part #

RS08B-2LOTRB

BDI #
22380542

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

195.08 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 195.08 / box BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.41
EAN
0097039673619
Product Group - BDI
M02290
Chain Size
08B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
High Speed
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Lotus Series | Pre Lubricated | Solid Roller
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
RS08B-2LOTRB
Weight / LBS
0.938
Long Description
Roller Chain; 08B-2 Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.6MM Plate Thickness; 11.811MM Plate Height; Curved; 4.445MM Pin Diameter
Roller Diameter
0.335 Inch | 8.509 Millimeter
Plate Thickness
0.063 Inch | 1.6 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pin Diameter
0.175 Inch | 4.445 Millimeter
Roller Width
0.305 Inch | 7.747 Millimeter
Plate Height
0.465 Inch | 11.811 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh