

TSUBAKI
TSUBAKI
RS120-NEP-1-CL
TSUBAKI TSUBAKI
Description
RS120-NEP-1-CL CHAIN CONNECTING LINK ; 1.5IN PITCH C/L
Chain Link; 120 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Zinc Plated Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
120NEPCL
BDI #
904582

Details
85.53
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS120-NEP-1-CL/p/904582
Your Price
$ 85.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.212
EAN
0097039264862
Product Group - BDI
M02122
Chain Size
120
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Zinc Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Neptune Series | Special Surface Treatment
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 120 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Zinc Plated Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.187 Inch | 4.75 Millimeter
Plate Height
1.425 Inch | 36.195 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh