Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RS16BTTRB https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-RVT-STD-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM5MXxpbWFnZS9qcGVnfGFEWXpMMmd6TkM4eE1EUTNOREUxTkRJNU5UTXlOaTlKVGtSVlUxUkRTRTVZV0ZoZk1WOVNWbFJmVTFSRVgwUkRYek13TUhnek1EQXVhbkJufDliYWExYzgzYzViNjk3MTI4ZTA3NjMzMzc3ZGNhM2FiYzJjZmI3ZWI4MDVlOTcwMGU3ZjJkMTY5N2JkZGIwZGQ
27355612 Roller Chains 

TSUBAKI TSUBAKI

RS16BTTRB

Description

RS16BTTRB ROLLER CHAIN ; RS16B TITAN RIV 10FT/BOX

Roller Chain; 16B-1 Chain Size; Riveted; 25.4MM Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4MM Plate Thickness; 21MM Plate Height; 8.26MM Pin Diameter; Curved; 10' Per Box

Part #

RS16BTTRB

BDI #
27355612

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

879.31 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 879.31 / box BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.826
EAN
0097039121028
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
Product Detail
Roller Chain
Product Specification
16B-1 Chain Size; Riveted; 25.4MM Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4MM Plate Thickness; 21MM Plate Height; 8.26MM Pin Diameter; Curved; 10' Per Box
Long Description
Roller Chain; 16B-1 Chain Size; Riveted; 25.4MM Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4MM Plate Thickness; 21MM Plate Height; 8.26MM Pin Diameter; Curved; 10' Per Box