https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzV8aW1hZ2UvanBlZ3xhR0l5TDJnek15OHhNRFV3TnpNMk56RTROalEyTWk5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw0OWJlZjg1NjI4NWJjOTFkMWZiYmVjODBkYTIyNDljZjBmNmUwNjQ4YTdjMjNkNDQ2N2U1MDgwZGIxMTM1YjNk
https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzV8aW1hZ2UvanBlZ3xhR0l5TDJnek15OHhNRFV3TnpNMk56RTROalEyTWk5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw0OWJlZjg1NjI4NWJjOTFkMWZiYmVjODBkYTIyNDljZjBmNmUwNjQ4YTdjMjNkNDQ2N2U1MDgwZGIxMTM1YjNk
TSUBAKI
TSUBAKI
RS24B LAMBDA O/L
TSUBAKI TSUBAKI
Description
RS24B LAMBDA O/L OFFSET LINK
Chain Link; 24B Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; 33.4MM Plate Height; Curved; 14.63MM Pin Diameter
Part #
RS24BLAMOL
BDI #
22383045
Details
132.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS24B-LAMBDA-O-L/p/22383045
Your Price
$ 132.87 / each
$ 133.00 / each BDIExpress
$ 133.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.227
EAN
0097039882059
Product Group - BDI
M02122
Chain Size
24B
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Sintered Bushing
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Lambda Series
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
RS24BLAMOL
Weight / LBS
0.5
Long Description
Chain Link; 24B Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; 33.4MM Plate Height; Curved; 14.63MM Pin Diameter
Roller Diameter
1 Inch | 25.4 Millimeter
Plate Thickness
0.236 Inch | 6 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Plate Height
1.315 Inch | 33.4 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.576 Inch | 14.63 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

