

TSUBAKI
TSUBAKI
RS80-HP-1-CL
TSUBAKI TSUBAKI
Description
RS80-HP-1-CL CHAIN CONNECTING LINK ; 80 CHAIN 1" CHAIN PITCH SPRING CLIP
Chain Link; 80 Chain Size; Spring Clip; 1" Chain Pitch; Hollow Pin Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.448" Pin Diameter
Part #
80HPCL
BDI #
905338

Details
40.17
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS80-HP-1-CL/p/905338
Your Price
$ 40.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.064
EAN
0097039182777
Product Group - BDI
M02122
Chain Size
80
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Hollow Pin
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
80HPCL
Weight / LBS
0.14
Long Description
Chain Link; 80 Chain Size; Spring Clip; 1" Chain Pitch; Hollow Pin Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.448" Pin Diameter
Plate Height
0.949 Inch | 24.105 Millimeter
Pin Diameter
0.448 Inch | 11.379 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh