https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
DIAMOND CHAIN
DIAMOND CHAIN
RSC-04B-1R-10FT ; D0141
DIAMOND CHAIN DIAMOND CHAIN
Description
RSC-04B-1R-10FT ; D0141 RLLR CHAIN ; 10FT/BOX
Roller Chain; 04B Chain Size; Riveted; 6MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 4MM Roller Diameter; 2.5MM Roller Width; Curved; 1.85MM Pin Diameter
Part #
101954355; RSC-04B-1R-10FT;D0141
BDI #
21485950
Details
100.94
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RSC-04B-1R-10FT-;-D0141/p/21485950
Your Price
$ 100.94 / box
$ 101.00 / box BDIExpress
$ 101.00 / box BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.03
EAN
0716647593651
Product Group - BDI
M02290
Chain Size
04B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://diamondchain.com
Manufacturer Item Number
04B-1X10FT
Weight / LBS
0.0732
Long Description
Roller Chain; 04B Chain Size; Riveted; 6MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 4MM Roller Diameter; 2.5MM Roller Width; Curved; 1.85MM Pin Diameter
Chain Pitch
0.236 Inch | 6 Millimeter
Pin Diameter
0.073 Inch | 1.85 Millimeter
Roller Diameter
0.157 Inch | 4 Millimeter
Roller Width
0.098 Inch | 2.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

