https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NzB8aW1hZ2UvanBlZ3xhR1V4TDJoaVlTOHhNRFF4T0RZMU5EZzNNVFU0TWk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlUxUkVYMU5UWHpNd01IZ3pNREF1YW5Cbnw4NTg0OGRiMGY2Njc3NzM5YWY0YmRlMzdjM2IyNGNiMjgwMjE5ZDQ5ODMxNGE1Y2FhMTVmZjEwNzhkMzA4MDli
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NzB8aW1hZ2UvanBlZ3xhR1V4TDJoaVlTOHhNRFF4T0RZMU5EZzNNVFU0TWk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlUxUkVYMU5UWHpNd01IZ3pNREF1YW5Cbnw4NTg0OGRiMGY2Njc3NzM5YWY0YmRlMzdjM2IyNGNiMjgwMjE5ZDQ5ODMxNGE1Y2FhMTVmZjEwNzhkMzA4MDli
DIAMOND CHAIN
DIAMOND CHAIN
RSC-35-1RAU-10FT ; D0429
DIAMOND CHAIN DIAMOND CHAIN
Description
RSC-35-1RAU-10FT ; D0429 ; SAPPHIRE RLLR CHN SST COATED 10FT/BOX
Roller Chain; S35 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.05" Plate Thickness; 0.356" Plate Height; Curved; 9/64" Pin Diameter
Part #
101954732; RSC-35-1RAU-10FT;D0429
BDI #
20856554
Details
429.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RSC-35-1RAU-10FT-;-D0429/p/20856554
Your Price
$ 429.51 / box
$ 430.00 / box BDIExpress
$ 430.00 / box BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.005
EAN
0716647212033
Product Group - BDI
M02290
Chain Size
S35
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion/Moisture Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://diamondchain.com
Long Description
Roller Chain; S35 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.05" Plate Thickness; 0.356" Plate Height; Curved; 9/64" Pin Diameter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Plate Height
0.356 Inch | 9.042 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Plate Thickness
0.05 Inch | 1.27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

