BOSTON GEAR
BOSTON GEAR
L2010-4
BOSTON GEAR BOSTON GEAR
Description
L2010-4 GEAR RACK ; 10 DP 1-1/4" 1-1/4" LIMITED AVAILABILITY
10 DP Pitch; 1-1/4" Face Width; 1-1/4" Overall Thickness; 20 Degree Pressure Angle; 1.15" Pitch Line Backing; 48" Length; Steel
Part #
37316
BDI #
168559

Details
538.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/L2010-4/p/168559
Your Price
$ 538.69 / each
$ 539.00 / each BDIExpress
$ 539.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
9.208
EAN
0781711373163
Product Group - BDI
M02182
Pitch
10 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
L2010-4
Manufacturer Internal Number
37316
Weight / LBS
20.3
Long Description
10 DP Pitch; 1-1/4" Face Width; 1-1/4" Overall Thickness; 20 Degree Pressure Angle; 1.15" Pitch Line Backing; 48" Length; Steel
Pitch Line Backing
1.15 Inch | 29.21 Millimeter
Length
48 Inch | 1,219.2 Millimeter
Overall Thickness
1.25 Inch | 31.75 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh