BOSTON GEAR
BOSTON GEAR
L205-6
BOSTON GEAR BOSTON GEAR
Description
L205-6 GEAR RACK ; 6' LONG STEEL LIMITED AVAILABILITY
5 DP Pitch; 2-1/2" Face Width; 1-1/2" Overall Thickness; 20 Degree Pressure Angle; 1.3" Pitch Line Backing; 72" Length; Steel
Part #
37306
BDI #
168554
Details
2803.66
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/L205-6/p/168554
Your Price
$ 2,803.66 / each
$ 2,804.00 / each BDIExpress
$ 2,804.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
32.251
EAN
0781711373064
Product Group - BDI
M02182
Pitch
5 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
L205-6
Manufacturer Internal Number
37306
Weight / LBS
71.1
Long Description
5 DP Pitch; 2-1/2" Face Width; 1-1/2" Overall Thickness; 20 Degree Pressure Angle; 1.3" Pitch Line Backing; 72" Length; Steel
Overall Thickness
1.5 Inch | 38.1 Millimeter
Pitch Line Backing
1.3 Inch | 33.02 Millimeter
Length
72 Inch | 1,828.8 Millimeter
Face Width
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


