Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

R24-18SS https://www.bdiexpress.com/medias/INDXXXGEARXX-RCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MDJ8aW1hZ2UvanBlZ3xhR0l6TDJnME9TOHhNRE14TURBd05EQTRNRFkzTUM5SlRrUllXRmhIUlVGU1dGaGZVa05MWDFOVVRGOHpNREI0TXpBd0xtcHdad3wyYjI5ZDMwNGRkYmU5MDMzNmViN2E5MTM3YWQ0NDRlYjMyNTNmMDY3ZGFhYjY5ZmMxZTE3MWIwZDY5NDRjNDc5
22738424 Gear Racks 

B & B MANUFACTURING B & B MANUFACTURING

R24-18SS

Description

R24-18SS GEAR RACK ; 24 PITCH 18" L STAINLESS STEEL

Gear Rack; 24 Diametral Pitch; 20 Degree Pressure Angle; 18" Length; Stainless Steel Material

Part #

R24-18SS

BDI #
22738424

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

208.06 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 208.06 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
B & B MANUFACTURING INC
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
0.237
EAN
0195057186897
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Rack
Keyword String
Gear
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.52
Product Detail
Gear Rack
Product Specification
24 Diametral Pitch; 20 Pressure Angle; 18" Length; Stainless Steel Material
Long Description
Gear Rack; 24 Diametral Pitch; 20 Degree Pressure Angle; 18" Length; Stainless Steel Material