Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

R6X6 https://www.bdiexpress.com/medias/INDXXXGEARXX-RCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MDJ8aW1hZ2UvanBlZ3xhR0l6TDJnME9TOHhNRE14TURBd05EQTRNRFkzTUM5SlRrUllXRmhIUlVGU1dGaGZVa05MWDFOVVRGOHpNREI0TXpBd0xtcHdad3wyYjI5ZDMwNGRkYmU5MDMzNmViN2E5MTM3YWQ0NDRlYjMyNTNmMDY3ZGFhYjY5ZmMxZTE3MWIwZDY5NDRjNDc5
610978 Gear Racks 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

R6X6

Description

R6X6 RACK GEAR ; 6 DP PITCH 1-1/2" FACE WIDTH 1" THK

6 DP Pitch; 1-1/2" Face Width; 1" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.833" Pitch Line Backing; 72" Length; Steel

Part #

R6X6

BDI #
610978

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

512.4662000000001 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 512.47 / each
$ 512.47 / each
BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
11.48
EAN
0697950059235
Product Group - BDI
M02182
Pitch
6 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer URL
Manufacturer Item Number
R6X6
Manufacturer Internal Number
R6X6
Weight / LBS
25.8
Long Description
6 DP Pitch; 1-1/2" Face Width; 1" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.833" Pitch Line Backing; 72" Length; Steel
Face Width
1.5 Inch | 38.1 Millimeter
Overall Thickness
1 Inch | 25.4 Millimeter
Length
72 Inch | 1,828.8 Millimeter
Pitch Line Backing
0.833 Inch | 21.158 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh