LINN GEAR
LINN GEAR
RR6FX6
LINN GEAR LINN GEAR
Description
RR6FX6 GEAR RACK ; STEEL
6 DP Pitch; 1-1/2" Face Width; 1" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.833" Pitch Line Backing; 72" Length; Steel
Part #
RR6FX6
BDI #
591151

Details
587.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/RR6FX6/p/591151
Your Price
$ 587.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
11.794
Product Group - BDI
M02182
Pitch
6 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Weight / LBS
26
Long Description
6 DP Pitch; 1-1/2" Face Width; 1" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.833" Pitch Line Backing; 72" Length; Steel
Pitch Line Backing
0.833 Inch | 21.158 Millimeter
Length
72 Inch | 1,828.8 Millimeter
Overall Thickness
1 Inch | 25.4 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh