

LINN GEAR
LINN GEAR
12M15-HK
LINN GEAR LINN GEAR
Description
12M15-HK MITER GEAR ; HARDENED STEEL
Miter Gear; 1/2" Bore; 1-1/4" Pitch Dia; 12 DP; 0.27" Face Width; Finished Bore; 15 Teeth; 20 Degree Pressure Angle; 1" Hub Dia; Straight Tooth; Steel
Part #
12M15-HK
BDI #
592028

Details
82.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/12M15-HK/p/592028
Your Price
$ 82.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.069
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Finished Bore
Number of Teeth
15
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Coniflex Tooth Form | With Keyway and Set Screw
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
12M15-HK
Weight / LBS
0.15
Long Description
Miter Gear; 1/2" Bore; 1-1/4" Pitch Dia; 12 DP; 0.27" Face Width; Finished Bore; 15 Teeth; 20 Degree Pressure Angle; 1" Hub Dia; Straight Tooth; Steel
Pitch Diameter
1.25 Inch | 31.75 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Face Width
0.27 Inch | 6.858 Millimeter
Hub Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh