https://www.bdiexpress.com/medias/INDXXXGEARXX-BVL-RSB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI1MXxpbWFnZS9qcGVnfGFEVTFMMmhqWlM4eE1EYzJOamN4TlRVMU1UYzNOQzlKVGtSWVdGaEhSVUZTV0ZoZlFsWk1YMUpUUWw5VFZFeGZNekF3ZURNd01DNXFjR2N8ZmQxMTQ3M2YyYjJhOGM0NGVkZDc3ZTlmYmQyZTEzMzUyOTJmY2RmMjhmMGU5OTliMzdiZTM5MmYzODE0OTU2Yw
https://www.bdiexpress.com/medias/INDXXXGEARXX-BVL-RSB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI1MXxpbWFnZS9qcGVnfGFEVTFMMmhqWlM4eE1EYzJOamN4TlRVMU1UYzNOQzlKVGtSWVdGaEhSVUZTV0ZoZlFsWk1YMUpUUWw5VFZFeGZNekF3ZURNd01DNXFjR2N8ZmQxMTQ3M2YyYjJhOGM0NGVkZDc3ZTlmYmQyZTEzMzUyOTJmY2RmMjhmMGU5OTliMzdiZTM5MmYzODE0OTU2Yw
LINN GEAR
LINN GEAR
4B42-14
LINN GEAR LINN GEAR
Description
4B42-14 BEVEL GEAR ; STEEL
Bevel Gear; 11/2" Pitch Dia; 4 DP; 1.42" Face Width; Rough Bore; 42 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-3/8" Max Bore; 4-1/4" Hub Dia; Straight Tooth; Steel
Part #
4B42-14
BDI #
592117
Details
1284.41
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/4B42-14/p/592117
Your Price
$ 1,284.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
9.072
Product Group - BDI
M02182
Pitch
4 DP
Mounting Method
Rough Bore
Number of Teeth
42
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.375
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
3:1 Ratio | Coniflex Tooth Form | Minimum Bore 1-1/8 | Optional Hardened Teeth
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
4B42-14
Weight / LBS
20
Long Description
Bevel Gear; 11/2" Pitch Dia; 4 DP; 1.42" Face Width; Rough Bore; 42 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-3/8" Max Bore; 4-1/4" Hub Dia; Straight Tooth; Steel
Hub Diameter
4.25 Inch | 107.95 Millimeter
Pitch Diameter
10.5 Inch | 266.7 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.42 Inch | 36.068 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

