

BOSTON GEAR
BOSTON GEAR
HLK104Y
BOSTON GEAR BOSTON GEAR
Description
HLK104Y MITER GEAR ; 7/8" BORE 2-1/2" PITCH DIA 10 DP
Miter Gear; 7/8" Bore; 2-1/2" Pitch Dia; 10 DP; 0.55" Face Width; Finished Bore; 25 Teeth; 20 Degree Pressure Angle; 2" Hub Dia; Straight Tooth; Steel
Part #
12346
BDI #
162166

Details
211.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/HLK104Y/p/162166
Your Price
$ 211.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.567
EAN
0781711123461
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Finished Bore
Number of Teeth
25
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Coniflex Tooth Form | With Keyway and Set Screw
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
HLK104Y
Manufacturer Internal Number
12346
Weight / LBS
1.25
Long Description
Miter Gear; 7/8" Bore; 2-1/2" Pitch Dia; 10 DP; 0.55" Face Width; Finished Bore; 25 Teeth; 20 Degree Pressure Angle; 2" Hub Dia; Straight Tooth; Steel
Hub Diameter
2 Inch | 50.8 Millimeter
Pitch Diameter
2.5 Inch | 63.5 Millimeter
Face Width
0.55 Inch | 13.97 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh